CHARGER BATTERY FLEET 280 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHARGER BATTERY FLEET 280 AMP

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6006
  • Mfr. Model # 6006
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2928
  • Shipping Weight 53.0 lbs

Product Details

Heavy-duty fan cooled fleet charger rejuvenates all standard and maintenance free 6, 12, and 24 volt batteries with five charging positions. Equipped with a heavy-duty transformer and patented multi-diode rectifier with built-in spares. CSA listed.

Technical Specs

  • Cable Gauge 4 AWG
  • Item Heavy Duty Commercial Fleet Charger
  • Standards CSA Listed
  • Automatic/Manual Manual
  • For Battery Voltage 6, 12, 24
  • Charger Function Charging
  • Application BATTERY CHARGER
  • Material STEEL
  • Input Voltage 120 VAC
  • Overall Depth 12-1/2"
  • Overall Width 15-1/2
  • Overall Height 32-1/2"
  • Timer Yes
  • Cable Length 7 ft.
  • Charge Type Timer
  • AC Cord Length 7 ft.
  • CEC Compliant CEC Compliant
  • Boost Amps @ Voltage 280 A @ 12 V
  • Charging Amps @ Voltage 65 A @ 12 V, 30 A @ 24 V, 70 A @ 6 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list