Skip Content
CHARGER BATTERY 60A/250A 6/12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHARGER BATTERY 60A/250A 6/12V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1JYU1
  • Mfr. Model # 1JYU1
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2927
  • Shipping Weight 44.0 lbs

Product Details

Commercial wheel-type battery charger/engine starter. Features adjustable height handles with 2-hour shut-off timers. Contains a 12 V/2 A (low) setting, battery percent-of-charge indicator.

Technical Specs

  • Item Battery Charger
  • Application For Use in Service Stations, Maintenance Shops, Farm/Fleet
  • Overall Depth 14"
  • Overall Width 16"
  • Overall Height 37"
  • Standards UL Listed
  • Timer 2 hr.
  • Test Feature Indicates Battery Percent of Charge Level
  • Cable Length 6 ft.
  • Automatic/Manual Manual
  • Charger Function Boosting, Charging
  • For Battery Voltage 6, 12
  • Input Voltage 120 VAC
  • Portable Yes
  • Input Amps 8.5
  • Indoor / Outdoor Indoor
  • Charge Type Timer
  • AC Cord Length 6 ft.
  • Charger Style Wheeled
  • For Use With Battery Type AGM, Lead Acid
  • Boost Amps @ Voltage 250 A @ 7.2 V, 185 A @ 6 V
  • Charging Amps @ Voltage 60 A @ 12 V, 60 A @ 6 V
  • CEC Compliant Non CEC Compliant
  • Maintaining Amps @ Voltage 60 A @ 6 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list