Skip Content
CHARGER BATTERY 6/12V 6/2A PORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHARGER BATTERY 6/12V 6/2A PORT

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC3006
  • Mfr. Model # 3006
  • UNSPSC # 26111729
  • CATALOGUE PAGE # 2924
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Battery Charger
  • Cable Gauge 18/2 AWG
  • Material Injection Molded Plastic
  • Overall Depth 11"
  • Overall Height 8"
  • Timer Auto.
  • Overall Width 8"
  • Cable Length 6 ft.
  • AC Cord Length 6 ft.
  • Automatic/Manual Automatic
  • For Battery Voltage 6, 12
  • Charger Function Charging
  • Charger Style Handheld Portable
  • Application Battery Charging and Maintenance
  • Input Voltage 120 VAC
  • Standards UL, cUL Listed
  • Test Feature No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list