CHARGER BATTERY 6/12V 40/10A 350AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CHARGER BATTERY 6/12V 40/10A 350AMP

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6019
  • Mfr. Model # 6019
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

Professional fast battery charger 40/20/10 amp continuous charge rate. 200 amp cranking assist. CSA and CSA US listed for indoor and outdoor use. Automatic 90 minute timer with in.Hold in. Convection cooled, fewer moving parts. Heavy-duty chrome handle.

Technical Specs

  • Application For Indoor and Outdoor Use
  • Item Battery Charger
  • Cable Gauge 6.5 AWG
  • Standards UL,CSA Listed
  • Cable Length 6.5 ft.
  • Automatic/Manual Manual
  • For Battery Voltage 6, 12
  • Indoor / Outdoor Indoor/Outdoor
  • Charger Function Charging

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list