CHARGER BATTERY 6/12V 150/30/2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CHARGER BATTERY 6/12V 150/30/2A

ATEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC9430
  • Mfr. Model # 9430
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

6/12 Volt manual battery charger & engine starter - portable bench type manual battery charger and engine starter has 4 charge rates to charger all 6 and 12 volt batteries. Features 30 amp fast charging option for both 6 and 12 volt batteries.

Technical Specs

  • Charger Style Handheld Portable
  • Automatic/Manual Manual
  • For Battery Voltage 6, 12
  • Charger Function Charging

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list