Skip Content
CHARGER BATTERY 40.40/10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER BATTERY 40.40/10A

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AECUS18
  • Mfr. Model # US18
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2928
  • Shipping Weight 35.0 lbs

Product Details

Heavy-Duty fast charger 6/12 Volt, 40/40/10 Amps is the newest value leader, and upgraded 40 amp charger appealing to the small shop and do-it-yourself users. Packs a 200 amp crank assist, manufactures boost rating is 330 amps.

Technical Specs

  • Application Battery Charging and Maintenance
  • Cable Gauge 6.5 ga.
  • Material Steel
  • Item Battery Charger and Starter
  • Overall Depth 11-1/2"
  • Overall Height 33"
  • Overall Width 13-1/2"
  • Timer No
  • Test Feature No
  • Cable Length 6-1/2 ft.
  • AC Cord Length 6 ft.
  • Charger Function Boosting, Charging
  • For Battery Voltage 6, 12
  • Automatic/Manual Automatic
  • Includes Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
  • Input Voltage 120 VAC
  • Portable Yes
  • Standards CSA
  • Indoor / Outdoor Indoor/Outdoor
  • Charge Type Manual On/Off
  • Charger Style Wheeled
  • Cold Cranking Amps @ Voltage 200A @ 12V, 200A @ 6V
  • For Use With Battery Type Lead Acid
  • Charging Amps @ Voltage 40A @ 12V, 40A @ 6V
  • CEC Compliant Non CEC Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list