CHARGER BATTERY 15A/100A 6/12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHARGER BATTERY 15A/100A 6/12V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1JYU9
  • Mfr. Model # 1JYU9
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2924
  • Shipping Weight 13.62 lbs

Product Details

Automatic 6/12 V and 12/24 V battery charger and engine starter. Automatic reset circuit breaker protects against overload. For 120 V, 60 Hz operation. Manual 6 V settings for extended charging periods.

Technical Specs

  • Application For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
  • Item Battery Charger
  • Overall Depth 6-1/2"
  • Overall Height 5"
  • Overall Width 9-1/2"
  • Standards UL Listed
  • Cable Length 6 ft.
  • Automatic/Manual Automatic
  • Charger Function Boosting, Charging
  • For Battery Voltage 6
  • Input Voltage 120 VAC
  • Input Amps 2.2
  • Indoor / Outdoor Indoor
  • Portable Yes
  • Charger Style Benchtop
  • For Use With Battery Type AGM, Lead Acid
  • CEC Compliant CEC Compliant
  • Charging Amps @ Voltage 15 A/2 A @ 12 V, 15 A @ 6 V
  • Maintaining Amps @ Voltage 10 A @ 12 V, 10 A @ 6 V
  • Boost Amps @ Voltage 100 A @ 7.2 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list