Skip Content
CHARGER AND BASE,18 VDC,FOR 1VUB8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHARGER AND BASE,18 VDC,FOR 1VUB8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VUC4
  • Mfr. Model # 1VUC4
  • UNSPSC # 31191509
  • CATALOGUE PAGE # 3187
  • Shipping Weight 1.3 lbs

Product Details

Charger and charge base. 18 VDC. For use with WSW1VUB8 cordless polisher.

Technical Specs

  • For Use With WSW1VUB8 Cordless Polisher
  • Item Charger and Charge Base
  • Package Quantity 1
  • Voltage 18 VDC
  • Type 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list