CHARGER AND BASE,12 VDC,FOR 1VUC1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHARGER AND BASE,12 VDC,FOR 1VUC1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VUC6
  • Mfr. Model # 1VUC6
  • UNSPSC # 31191509
  • CATALOGUE PAGE # 3187
  • Shipping Weight 0.96 lbs

Product Details

Charger and charge base. 12 VDC. For use with WSW1VUC1 cordless polisher.

Technical Specs

  • Voltage 12 VDC
  • For Use With WSW1VUC1 Cordless Polisher
  • Item Charger and Charge Base
  • Type 120 V
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list