Skip Content
CHARGER AC/VEHICLE M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER AC/VEHICLE M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2710-20
  • Mfr. Model # 2710-20
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 397
  • Shipping Weight 3.2 lbs

Product Details

Milwaukee AC/DC charger, 18 volts.

Technical Specs

  • Features Dual-function design, Single-unit simplicity, Charge management, Onboard indicator light
  • Item Battery Charger
  • For Use With Milwaukee(R) M18(TM) Batteries
  • Number of Ports 1
  • Charger Input Voltage 120 VAC/12 VDC
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Includes Charger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list