Skip Content
CHARGER 90MIN RAPID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER 90MIN RAPID

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLWPLN4138AR
  • Mfr. Model # WPLN4138AR
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2231
  • Shipping Weight 0.35 lbs

Product Details

90 Minute Rapid Charger.

Technical Specs

  • Features 120 V - 90 Minute Rapid Rate Charger
  • For Use With PR400
  • Height 1-15/16"
  • Item Charger
  • Length 4-9/16"
  • Voltage 120
  • Charges Up To 1 Unit
  • Width 4-9/16"
  • Charge Time 1-1/2 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list