Skip Content
Discontinued with Replacement
CHARGER 7.2-14.4/1.3AP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHARGER 7.2-14.4/1.3AP

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDC1414
  • Mfr. Model # DC1414
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CHARGER

Price: NA

Product Details

This charger will accept 1.3 thru 3.0 Ah batteries, either Ni-Cad or Ni-MH.

Technical Specs

  • Features Charges Makita 7.2 to 14.4V Ni-Cad or Ni-MH Stick or Pod Battery in 30 to 70 Minutes
  • For Use With 7.2 - 14.4 V Ni-Cad, Ni-MH, Stick or Pod Batteries
  • Item Charger, Standard
  • Battery Capacity 7.2 - 14.4V, 1.3 - 3.0Ah
  • Number of Ports 1
  • Charger Input Voltage 120 VAC
  • Charger Output Voltage 7.2 - 14.4
  • Cordless Tool Battery Type NiCd or NiMH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list