Skip Content
CHARGER 6/12V 15/2A AUTO 100A START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHARGER 6/12V 15/2A AUTO 100A START

ATEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC9092
  • Mfr. Model # 9092
  • UNSPSC # 26111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Charger, 15 UL Rated Amps 6V, 15 UL Rated Amps 12V, 100 UL Rated Amps Start, 100 Cranking Amps, Voltage Rating 6/12, 6/12 V (A), Charge Time 6V No Limit, Charge Time 12V No Limit, Avg. Charge Time 6V High 6 hr, Avg. Charge Time 12V Low 24 hr., Avg. Charge

Technical Specs

  • Application Battery Charging and Maintenance
  • Cable Gauge 10/2 ga.
  • Item Charger
  • Material Steel
  • Overall Depth 7-1/2"
  • Overall Height 5-1/2"
  • Overall Width 9-1/4"
  • Standards UL, CuL Listed
  • Test Feature No
  • Timer No
  • Cable Length 6 ft.
  • AC Cord Length 6 ft.
  • For Battery Voltage 6, 12
  • Automatic/Manual Automatic
  • Charger Function Charging, Maintaining
  • Input Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list