CHARGER 5 WATT SOLAR BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHARGER 5 WATT SOLAR BATTERY

BATTERY TENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10W839
  • Mfr. Model # 10W839
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.54 lbs

Technical Specs

  • Includes Quick Disconnect Alligator Clips
  • Cable Gauge 8
  • Application Battery Charging and Maintenance
  • Item Battery Charger
  • Overall Depth 16"
  • Overall Width 13-1/4"
  • Overall Height 7/8"
  • Test Feature LED
  • Automatic/Manual Automatic
  • For Battery Voltage 12
  • Charger Function Charging, Maintaining
  • Material Plastic
  • Portable Yes
  • Indoor / Outdoor Indoor
  • Charge Type Smart
  • AC Cord Length 5 ft.
  • Charger Style Mounted
  • For Use With Battery Type AGM, Lead Acid, Wet Cell
  • Charging Amps @ Voltage 0.3 A @ 12 V
  • Maintaining Amps @ Voltage 0.27 A @ 12 V
  • CEC Compliant CEC Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list