Skip Content
CHARGER 36 BATTERY 12V 110 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER 36 BATTERY 12V 110 AMP

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6068
  • Mfr. Model # 6068
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2929
  • Shipping Weight 83.0 lbs

Product Details

Charges 1 to 36 batteries, 12 volt batteries, in parallel, in less than 24 hours. UL listed. Sixteen charge rates for precise charging. Patented multi-diode rectifier with deep reserve capacity. Use AEC6075 bus bar includes 10 pairs of charging leads.

Technical Specs

  • Item Battery Charger
  • Cable Gauge 1 AWG
  • Application Can be Mounted on a Wall or Bench
  • Cable Length 5 ft.
  • Charger Style Benchtop
  • Charger Function Charging
  • For Battery Voltage 12
  • Material Steel
  • Overall Depth 11"
  • Input Voltage 120 VAC
  • Overall Height 20"
  • Timer No
  • Test Feature No
  • Standards UL Listed
  • Overall Width 12"
  • CEC Compliant Non CEC Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list