Skip Content
CHARGER 3 HOUR DROP IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER 3 HOUR DROP IN

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRL56553
  • Mfr. Model # 56553
  • UNSPSC # 43191510
  • CATALOGUE PAGE # 2231
  • Shipping Weight 0.8 lbs

Product Details

Three hour drop in charger for the CLS series radios.

Technical Specs

  • Item Charger
  • For Use With CLS
  • Width 2-3/4"
  • Voltage BlankValue
  • Charge Time 3 hr.
  • Height 1-1/2"
  • Charges Up To 1 Radio
  • Material Metal/Polymer
  • Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list