Skip Content
CHARGER 28V/36V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER 28V/36V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC9000
  • Mfr. Model # DC9000
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 397
  • Shipping Weight 2.3 lbs

Product Details

1 hour 36 V heavy-duty charger.

Technical Specs

  • For Use With DEWALT(R) 28.0 and 36.0 V Li-Ion Batteries
  • Features 1 hr. charging, Battery fuel gauge, DEWALT(R) 3-stage charging system, Cord wrap
  • Item Battery Charger
  • Charger Input Voltage 120 VAC
  • Number of Ports 1
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Includes DC9000 Charger

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List