Skip Content
CHARGER 24V FAN COOLED VEHICLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER 24V FAN COOLED VEHICLE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW0249
  • Mfr. Model # DW0249
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.22 lbs

Product Details

24 volt fan cooled vehicle charger.

Technical Specs

  • Charger Input Voltage 12 VDC
  • Includes DW0249 Charger
  • Features Charge DEWALT(R) batteries from your vehicle's power outlet (except Univolt(R)), Charges in 1 hr. or less, Charges all DEWALT(R) 24 V batteries, Automatic shut-off, Fan-cooled battery and charger technology
  • For Use With All DEWALT(R) 24 V batteries
  • Number of Ports 1
  • Item Battery Charger
  • Battery Capacity 24 V
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list