Skip Content
CHARGER 20/10/2 AMP 12 VOLT BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER 20/10/2 AMP 12 VOLT BATTERY

CHARGE IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOL4520
  • Mfr. Model # 4520
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2926
  • Shipping Weight 5.0 lbs

Product Details

CHARGE IT!(R) automatic battery chargers. Features fully automatic operation: just indicate the battery type and your desired charge rate and the charger does the rest. It reports its progress throughout the charging process and turns off automatically when your battery reaches full charge.

Technical Specs

  • Application Motorcycles and Personal Watercraft to Cars, Trucks, Suvs and More.
  • Includes 12 V, 20/10/2 A Battery Charger
  • Cable Gauge 12 AWG
  • Material PP
  • Item 12 V, 20/10/2 A Battery Charger
  • Overall Width 5"
  • Overall Height 8.5
  • Cable Length 6 ft.
  • Standards ETL, FCC
  • AC Cord Length 6 ft.
  • Automatic/Manual Automatic
  • Charger Style Handheld Portable
  • For Battery Voltage 12
  • Charger Function Charging

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list