Skip Content
CHARGER 18V RAPID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER 18V RAPID

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTY00284
  • Mfr. Model # Y00284
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Features DC18RC Li-Ion Rapid Charger charges 18 V Li-Ion Compact Batteries in 15 Minutes, 3.0 Ah Batteries in 22 Minutes and 4.0Ah Batteries in 36 Minutes.
  • Includes 18 V (4.0 Ah) Li-Ion Battery BL1840, Charger DC18RC
  • For Use With Makita 18 V Cordless Tools
  • Item Rapid Chargerandli-ion Battery Kit
  • Number of Ports 1
  • Battery Capacity 18 V, 4.0 Ah
  • Charger Input Voltage 120 VAC
  • Charger Output Voltage 18.0
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List