Skip Content
Discontinued with Replacement
CHARGER 18V LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHARGER 18V LI-ION

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-59-1801
  • Mfr. Model # 48-59-1801
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CHARGER MULTI-VOLTAGE M18 M12

Price: NA

Product Details

18 volt XC and compact battery charger.

Technical Specs

  • Cordless Tool Battery Type Li-Ion
  • For Use With Mfr. No. 48-11-1815, 18.0V Compact Batteries
  • Charger Input Voltage 120VAC
  • Item Battery Charger
  • Number of Ports 1
  • Battery Capacity 1.5Ah

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list