Skip Content
CHARGER 12V/60A ESS MSV PORT/CAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHARGER 12V/60A ESS MSV PORT/CAB

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AECESS6008MSK
  • Mfr. Model # ESS6008MSK
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Cable Gauge 6.5
  • Application Automotive Battery Charger
  • Item Charger
  • Material Steel
  • Standards UL
  • Cable Length 6.5 ft.
  • Test Feature Battery Test
  • Charger Style Handheld Portable
  • Charge Type Test Only
  • For Battery Voltage 12
  • Automatic/Manual Automatic
  • Charger Function Charging
  • Includes Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use. Memory Saver Cable.
  • Input Voltage 120 VAC
  • Overall Depth 12-3/4"
  • Overall Height 33"
  • Overall Width 15-1/2"
  • Timer Microprocessor Controlled
  • Portable Yes
  • Indoor / Outdoor Indoor/Outdoor
  • AC Cord Length 6 ft.
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid
  • CEC Compliant CEC Compliant
  • Boost Amps @ Voltage 270 A @ 12 V
  • Charging Amps @ Voltage 60 A @ 12 V
  • Maintaining Amps @ Voltage 15 A @ 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list