Skip Content
CHARGER 120 VAC 3 HR RAPID DESKTOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER 120 VAC 3 HR RAPID DESKTOP

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLVAC300B
  • Mfr. Model # VAC300B
  • UNSPSC # 43191510
  • CATALOGUE PAGE # 2231
  • Shipping Weight 1.0 lbs

Product Details

120 VAC, 3-hour rapid desktop single unit charger for Vertex radios.

Technical Specs

  • For Use With VX-231/350
  • Item Charger
  • Charge Time 1.5 hr.
  • Includes Charging Base and AC Power
  • Charges Up To 1 Unit
  • Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list