Skip Content
CHARGER 10 UNIT,ALTAIR4,NA PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CHARGER 10 UNIT,ALTAIR4,NA PLUG

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10111214
  • Mfr. Model # 10111214
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs

Technical Specs

  • Features Charges Up to 10 Units, Status Indicator
  • For Use With Mfr. No. 10107603, 10110445, 10110446, 10110488, 10110489, 10107602, 10110443, 10110444, 10085989, 10085981
  • Width 6-7/8"
  • Temp. Range -20 - +50C
  • Length 3-1/2"
  • Height 3-3/4"
  • Input Voltage 125 VAC
  • Item Battery Charger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list