Discontinued with Replacement
CHARGER 10/2A 6/12V AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHARGER 10/2A 6/12V AUTOMATIC

SOLAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOL1014C
  • Mfr. Model # 1014C
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs
Suggested Replacement Product
BATTERY CHARGER PRO-LOGIX 10/6/2A

Your Price: NA

Product Details

Automatic pulse battery charger (6/12 volts) is standard, maintenance free, deep cycle and motorcycle batteries. 10 A, 6/12 V moderate charge. 2 A, 12 V slow charge/warming. Automatic mode monitors battery voltage to help avoid over-charging.

Technical Specs

  • Standards UL and CSA Rating
  • Item Battery Charger
  • Max. Voltage 12
  • Max. Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list