Skip Content
CHARGER, 1 HOUR HEAVY-DUTY 7.2V-18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER, 1 HOUR HEAVY-DUTY 7.2V-18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC9310
  • Mfr. Model # DC9310
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 395
  • Shipping Weight 1.68 lbs

Product Details

Extended run time batteries work more per charge and max. number of recharges, no memory effect. Quick charger charges all 7.2-18 V batteries in 15 min. or less. 3 stage charging system provides max. run time and extends overall battery life.

Technical Specs

  • Features Charges all DEWALT(R) 7.2V - 18 V NiCd/NiMH/Li-Ion batteries (except Univolt batteries), Charges the battery in 1 hr. or less, 3-stage charging system, Diagnostics with LED indicator
  • Item Battery Charger
  • For Use With DEWALT(R) 7.2 to 18.0 V NiCd and Li-Ion Batteries
  • Charger Input Voltage 120 VAC
  • Number of Ports 1
  • Cordless Tool Battery Type Li-Ion or NiCd or NiMH
  • Battery Capacity 7.2 V-18 V
  • Includes DC9310 Charger

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List