Skip Content
CHAPS CHAINSAW 3600 THRESHOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAPS CHAINSAW 3600 THRESHOLD

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYAP212K
  • Mfr. Model # AP212K
  • UNSPSC # 53131625
  • CATALOGUE PAGE # 2307
  • Shipping Weight 2.1 lbs

Product Details

Chainsaw chaps, 4ply 100% kevlar protective pads meet WCB standard.

Technical Specs

  • Item Nylon Back Straps
  • Colour Red
  • Material Heavy Nylon
  • Standards ppe 1-97 3600 threshold
  • Inseam 26"
  • Lining Material Nylon
  • Closure Type Nylon belt and snap-loc buckle
  • Fits Waist Size 44"
  • Number of Outside Pockets 0
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list