Skip Content
CHAPS 36IN ORANGE CHAINSAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAPS 36IN ORANGE CHAINSAW

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3URY6
  • Mfr. Model # 3URY6
  • UNSPSC # 46181520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Orange
  • Item Chain Saw Chaps
  • Length 36"
  • Material Nylon Cordura And Polyester
  • Size 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list