Skip Content
CHANNELIZER DRUM BASE,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHANNELIZER DRUM BASE,BLACK

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LWF2
  • Mfr. Model # 3LWF2
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.15 lbs

Technical Specs

  • Colour Black
  • For Use With No. 03-755 Low Profile Channelizer Drum
  • Height 2"
  • Item Channelizer Drum Base
  • Material Recycled Rubber
  • Outside Dia. 24"
  • Weight 16 lb.
  • Standards NCHRP-350 Category I
  • Sub-Category Bases and Weights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list