CHANNEL MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHANNEL MOUNTING

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9080GH172
  • Mfr. Model # 9080GH172
  • UNSPSC # 31162303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Mounting Holes O.C. (In.) 0.63
  • Item Mounting Channel
  • Mounting Hole Width (In.) 0.27
  • Package Quantity 5
  • Type NEMA
  • Channel Description Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list