CHANNEL/FERRITE MGNT RD 6X1X9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHANNEL/FERRITE MGNT RD 6X1X9/16

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE651
  • Mfr. Model # E651
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.555 lbs

Product Details

Low profile magnet. Length 152.4mm/4 inches, Width 25.4mm/6.0 inch. Max pull 26.3 kg/58 lbs.

Technical Specs

  • Hole Dia. 2 OFF - 0.28"
  • Item Channel Ferrite Magnets
  • Material Ferrite Ceramic Magnet Material and Mild Steel Channel
  • Overall Length 6-1/2"
  • Overall Width 0.98"
  • Thickness 0.56"
  • Max. Pull 58 lbs.
  • Stability Temp. 176 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list