Skip Content
CHANNEL/FERRITE MGNT RD 24X1X9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHANNEL/FERRITE MGNT RD 24X1X9/16

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE654
  • Mfr. Model # E654
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 656
  • Shipping Weight 2.2 lbs

Product Details

Low profile magnet. Length 610mm/24 inches, Width 25.4mm/1.0 inch. Max pull 109 kg/250 lbs.

Technical Specs

  • Hole Dia. 3 OFF - 0.28"
  • Item Channel Ferrite Magnets
  • Material Ferrite Ceramic Magnet Material and Mild Steel Channel
  • Overall Length 24.5"
  • Overall Width 0.98"
  • Thickness 0.56"
  • Max. Pull 240 lbs.
  • Stability Temp. 176 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list