Skip Content
CHANNEL D 12GA PREGALV 10 FT. LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHANNEL D 12GA PREGALV 10 FT. LENGTH

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSD120010PGC
  • Mfr. Model # D120010PGC
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1330
  • Shipping Weight 1.3 lbs

Product Details

Superstrut pregalvanized standard channel, solid hole configuration, 12 gauge, 10 foot length, 1 inch height, 1.90 pounds.

Technical Specs

  • Finish Pre-Galvanized Steel
  • Connector Type Channel
  • Height 1"
  • Length 10 ft.
  • Item Superstrut Pregalvanized Standard Channel
  • Material Steel
  • Width 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list