CHANNEL,(5) POSITION W/GUSSETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHANNEL,(5) POSITION W/GUSSETS

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYB8979
  • Mfr. Model # B8979
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3211
  • Shipping Weight 7.25 lbs

Product Details

Five position forged steel adjustment channel for use with adjustable A-frame channel couplers. Fasteners sold separately.

Technical Specs

  • Item 5 - Position Adjustment Channel
  • Features 5-Position Channel with Welded Gussets for Use with Cast Couplers.
  • For Use With tongue Couplers
  • Height 2.5"
  • Finish Plain
  • Includes Channel
  • Length 6.35"
  • Width 14.45"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Shank Size No Shank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list