Skip Content
Discontinued with Replacement
CHANGER LAMP HEAD ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHANGER LAMP HEAD ONLY

MCGILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGL158C
  • Mfr. Model # 158C
  • UNSPSC # 27112119
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LAMP CHANGER HEAD

Price: NA

Product Details

Incandescent lamp changer head designed for industrial and commercial applications, rubber covered fingers with garter springs, bulb size E-37, BT-37, BT-46, ED-37, wattage 400-700 merc., 400 MH.

Technical Specs

  • Type Rubber Covered Fingers with Garter Springs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list