CHANGER LAMP HEAD ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHANGER LAMP HEAD ONLY

MCGILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGL153C
  • Mfr. Model # 153C
  • UNSPSC # 27112119
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Lamp changer head, rubber covered fingers with garter springs, for bulbs: PS-52: G-48, -64.

Technical Specs

  • For Use With PS-52, G-48, G-64
  • Lamp Type Incandescent
  • Type Rubber Covered Fingers with Garter Spring
  • Watts 750 - 1,500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list