Skip Content
Discontinued with Replacement
CHAMPION4 TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAMPION4 TANK

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS4266014.020
  • Mfr. Model # 4266014.020
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.8 lbs
Suggested Replacement Product
CHAMPION PRO TANK WHT

Price: NA

Product Details

Gravity fed toilets With the Speed ConnectR tank/bowl coupling system installation time is reduced. Champion(R) 4 Features a 4 in. piston-action Accelerator(TM) flush valve and a 2-3?8 in. fully glazed trapway. Independently tested to flush 1,000 g of sol

Technical Specs

  • Item Toilet Tank Only
  • Gallons per Flush 1.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list