Skip Content
CHAMP CKW SCALE 6LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAMP CKW SCALE 6LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHACKW3R55
  • Mfr. Model # CKW3R55
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.25 lbs

Technical Specs

  • Capacity 3 kg/6 lbs.
  • Item Packaging/Portioning Scale
  • Includes Stainless Steel Column and Wall Bracket
  • Overall Height 19"
  • Overall Length 12"
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, cULus, FCC Class B, Industry Canada Class B, CE EN60950, EN55022, EN61326, ISO 9001:2008
  • Overall Width 15"
  • Power Unit 100 - 240 VAC, 50/60 Hz Universal Power Supply with Hardwired Cord, Optional Internal Rechargeable NiMH Battery(10 hr. Life)
  • Application Modes Checkweighing, Negative Checkweighing, Auto Tare, Totalisation, Basic Statistics
  • Weighing Surface Width 10"
  • Weighing Surface Depth 10"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Washdown Yes
  • Scale Sub-Category Food Scale
  • Scale Display LED
  • Scale Item Compact Bench Scale
  • Weighing Units kg, g, lbs.
  • Housing Material Stainless Steel
  • Scale Readability 0.001kg/1g/0.002 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list