CHAMP CKW SCALE 30LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAMP CKW SCALE 30LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHACKW15L55
  • Mfr. Model # CKW15L55
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Capacity 15 kg/30 lbs.
  • Includes Stainless Steel Column and Wall Bracket
  • Item Packaging/Portioning Scale
  • Overall Height 19"
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, cULus, FCC Class B, Industry Canada Class B, CE EN60950, EN55022, EN61326, ISO 9001:2008
  • Overall Length 12"
  • Overall Width 15"
  • Power Unit 100 - 240 VAC, 50/60 Hz Universal Power Supply with Hardwired Cord, Optional Internal Rechargeable NiMH Battery(10 hr. Life)
  • Application Modes Checkweighing, Negative Checkweighing, Auto Tare, Totalisation, Basic Statistics
  • Weighing Surface Depth 12"
  • Weighing Surface Width 12"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Washdown Yes
  • Weighing Units kg, g, lbs.
  • Scale Display LED
  • Scale Sub-Category Food Scale
  • Scale Item Compact Bench Scale
  • Housing Material Stainless Steel
  • Scale Graduations 0.005kg/5g/0.01 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list