Skip Content
CHAMFER RTR BIT,CARBIDE TIPPED,1-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAMFER RTR BIT,CARBIDE TIPPED,1-1/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y551
  • Mfr. Model # 16Y551
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.25 lbs

Product Details

Chamfer Router Bit, Carbide Tipped, Cutting Dia. (In.) 1-1/2, Depth of Cut (In.) 5/8, Flute Length (In.) 5/8, Number of Flutes 2, Cutting Length (In.) 5/8, 45 Angle, Shank Dia. (In.) 1/4, Shank Length (In.) 1-3/8, Overall Length (In.) 2-7/16, Bearing Dia. (In.) 1/2, For 45 Degrees Bevel Cuts

Technical Specs

  • Cutting Length (In.) 5/8
  • Bearing Dia. (In.) 1/2
  • Cutting Dia. (In.) 1-1/2
  • Application For 45 Degrees Bevel Cuts
  • Depth of Cut (In.) 5/8
  • Flute Length (In.) 5/8
  • Item Chamfer Router Bit
  • Material Carbide Tipped
  • Overall Length (In.) 2-7/16
  • Number of Flutes 2
  • Shank Length (In.) 1-3/8
  • Angle 45 Degrees
  • Shank Dia. (In.) 1/4
  • Sub-Category Chamfer Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list