CHAMFER RTR BIT,CARBIDE TIPPED,1-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAMFER RTR BIT,CARBIDE TIPPED,1-1/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y541
  • Mfr. Model # 16Y541
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.3 lbs

Product Details

Chamfer Router Bit, Carbide Tipped, Cutting Dia. (In.) 1-1/2, Depth of Cut (In.) 5/8, Flute Length (In.) 5/8, Number of Flutes 2, Cutting Length (In.) 5/8, 45 Angle, Shank Dia. (In.) 1/2, Shank Length (In.) 1-3/4, Overall Length (In.) 2-13/16, Bearing Dia. (In.) 1/2, For 45 Degrees Bevel Cuts

Technical Specs

  • Application For 45 Degrees Bevel Cuts
  • Bearing Dia. (In.) 1/2
  • Cutting Dia. (In.) 1-1/2
  • Cutting Length (In.) 5/8
  • Item Chamfer Router Bit
  • Depth of Cut (In.) 5/8
  • Flute Length (In.) 5/8
  • Material Carbide Tipped
  • Number of Flutes 2
  • Overall Length (In.) 2-13/16
  • Shank Length (In.) 1-3/4
  • Shank Dia. (In.) 1/2
  • Angle 45 Degrees
  • Sub-Category Chamfer Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list