Skip Content
CHAMBER EXTENDER,10 IN DIA,16 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAMBER EXTENDER,10 IN DIA,16 IN. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E371
  • Mfr. Model # 5E371
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Item Chamber Extender
  • For Use With Portable Air Conditioners WWG5JLJ4 and WWG5JLJ7 to Raise Chamber Outlet 16" Above Unit
  • Length 16"
  • Duct Dia. 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list