Skip Content
CHALKLINE REPLACEMENT 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHALKLINE REPLACEMENT 100

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT47-101
  • Mfr. Model # 47-101
  • UNSPSC # 11101506
  • CATALOGUE PAGE # 304
  • Shipping Weight 0.09 lbs

Product Details

High quality replacement line, 100 feet on reel.

Technical Specs

  • Application To Refill Chalk Line Reels
  • Colour White
  • For Use With Chalk Line Reels
  • Item Replacement Chalk Line
  • Type Line Replacment
  • Size 100 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list