CHALK REFILL BLUE 5LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHALK REFILL BLUE 5LB

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW65101
  • Mfr. Model # 65101
  • UNSPSC # 11101506
  • CATALOGUE PAGE # 305
  • Shipping Weight 5.0 lbs

Product Details

Chalk refill for chalk lines, blue 5 lb.

Technical Specs

  • Colour Blue
  • Size 5 lbs.
  • Application Provides High Visibility and is Easy To Remove
  • For Use With Self Chalking Line Reels
  • Item Marking Chalk Refill
  • Type Temporary

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list