Skip Content
CHALK POWDERED YELLOW 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHALK POWDERED YELLOW 8 OZ

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW64903
  • Mfr. Model # 64903
  • UNSPSC # 11101506
  • CATALOGUE PAGE # 305
  • Shipping Weight 14.45 lbs

Product Details

Powdered chalk for chalk lines, yellow 8 oz.

Technical Specs

  • Size 8 oz.
  • Colour Yellow
  • Application Exterior Use, To Show Layout Changes and Corrections
  • Item Hi-Visibility Marking Chalk

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list