Skip Content
CHALK POWDERED BLUE 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHALK POWDERED BLUE 8 OZ

IRWIN STRAIT-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW64901
  • Mfr. Model # 64901
  • UNSPSC # 11101506
  • CATALOGUE PAGE # 305
  • Shipping Weight 0.58 lbs

Product Details

Powdered chalk for chalk lines, blue 8 oz.

Technical Specs

  • Size 8 oz.
  • Colour Blue
  • Application Provides High Visibility and is Easy to Remove
  • For Use With Self Chalking Line Reels
  • Item Marking Chalk Refill
  • Type Temporary

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list