Skip Content
CHALK JET BLACK 8OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHALK JET BLACK 8OZ

IRWIN STRAIT-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW64908
  • Mfr. Model # 64908
  • UNSPSC # 11101506
  • CATALOGUE PAGE # 305
  • Shipping Weight 0.6 lbs

Product Details

Powdered chalk for chalk lines, jet black 8 oz.

Technical Specs

  • Colour Black
  • Size 8 oz.
  • Application Produces Color Line That Remains Visible For Weeks
  • Item Marking Chalk Refill
  • For Use With Self Chalking Line Reels
  • Type Permanent

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list