Skip Content
CHALK JET BLACK 5 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHALK JET BLACK 5 LB

IRWIN STRAIT-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2032160
  • Mfr. Model # 2032160
  • UNSPSC # 11101506
  • CATALOGUE PAGE # 305
  • Shipping Weight 21.4 lbs

Product Details

Chalk refill for chalk lines, black 5 lb.

Technical Specs

  • Size 5 lbs.
  • Colour Black
  • For Use With Self Chalking Line Reels
  • Application Produces Color Line that Remains Visible For Weeks
  • Item Marking Chalk Refill
  • Type Permanent

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list