Skip Content
CHALK CRAYON RAILROAD YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHALK CRAYON RAILROAD YELLOW

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXN88813
  • Mfr. Model # 88813
  • UNSPSC # 27112311
  • CATALOGUE PAGE # 2169
  • Shipping Weight 0.065 lbs

Product Details

This smooth marking chalk is ideal for bright temporary marks. Available in four colours. Tapered 4 in. x 1 in. stick.

Technical Specs

  • Features Bright Temporary Marks
  • Item Railroad Crayon Chalk
  • Standards AP Certified Non Toxic
  • Ink Colour Yellow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list