Skip Content
CHALK BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHALK BOX

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT47-440
  • Mfr. Model # 47-440
  • UNSPSC # 27112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Line Length (Ft.) 100.00
  • Item Chalk Line Reel
  • Handle Type Folding Crank
  • Case Color Yellow and Black
  • Door Type Sliding
  • Gear Ratio 3:1
  • Fill Weight (Oz.) 4
  • Hook Stainless Steel
  • Case Material ABS Plastic
  • Line Material Polymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list